AS ONE Pump Water Mini (Pompa Air Mini)

Sebelum PPN:
Rp7.099.900
Spesifikasi
AS ONE Part Number1-4248-01
Dimensions (mm)50×170×35
Connection5.5mm hose end
Voltage (V)100 (AC)
Power Cordabout 2m
Flow Rate (ml/minute)100
Material (Wetted Part)EPDM/PBT resin
Maximum Discharge Pressure (kPa)30 or more
Maximum Vacuum Attainment (kPa)-over 20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it has self-priming capability, no priming is required.
The diaphragm and valve are integrated to achieve a lightweight and compact design.
It can be used outdoors by using an optional battery pack.

Ulasan Produk

Tidak ada ulasan