AS ONE Kotak Dispenser Kimtowel

Sebelum PPN:
Rp2.199.900
Spesifikasi
AS ONE Part Number2-7851-01
Materialvinyl chloride resin
Mounting Screw Hole4.5mm x 2 locations
Mass (g)about 700
Package Size (mm)210 x 180 x 170 (storage unit 130)
Size (cm)38x33(4-foldtype)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A dispensing case that can store wipes with a sheet size of 380 x 330 mm (4-fold type) such as kimtowels.
Easy to take out one by one.
There are mounting holes for wall mounting.

Ulasan Produk

Tidak ada ulasan