AS ONE Suction And Discharge Pump Tahan Bahan Kimia

Sebelum PPN:
Rp15.999.900 - Rp20.999.900
Spesifikasi
Accessoriesplastic tank
MaterialPump body/PPS (polyphenylene sulfide), pump seal part/nitrile rubber, hose part/silicone rubber, hose tip/PE (polyethylene), PP (polypropylene), exterior/stainless steel (SUS430), tank part/HDPE ( high density polyethylene)
Power Cord (m)2.5
Tube Length (m)1
Voltage (V)100 (AC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- It can be used for various purposes such as distributing the liquid in the tank and sucking the waste liquid etc. outside into the tank.
- Liquid transfer speed can be easily controlled by volume.
- Since the tank is replaceable, the pump can be removed and the tank can be disposed of when draining.
Warning
Note
We do not deliver to private homes (single-family homes and collective housing).
Please use a square bottle for the replacement tank.
Please use a 10/20l square bottle for the replacement tank.

Ulasan Produk

Tidak ada ulasan