AS ONE Heat Resistant Gloves Protector (Sarung Tangan Anti Panas)

Sebelum PPN:
Rp3.699.900
Spesifikasi
AS ONE Part Number6-8253-01
Width of Palm (cm)about 12
MaterialAramid fiber NOMEX-III (manufactured by DuPont)
Overall Length (cm)about 26.5
FunctionHeat resistant
Heat Resistance Temperature (°C)260 (Regular), 370 (Intermittent), 700 (Material)
Middle Finger Length (cm)about 8.5
Quantity (Double)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The fiber itself is heat-resistant, so the characteristics do not deteriorate even after repeated washing.

Ulasan Produk

Tidak ada ulasan