AS ONE Heat Resistant Gloves Waterproof Type (Sarung Tangan Anti Panas)

Sebelum PPN:
Rp2.699.900
Spesifikasi
AS ONE Part Number1-7432-01
Overall Length (cm)30±2
Material (Inner)Neoprene Gloves (Back Knitted)
Width of Palm (cm)about 10
Middle Finger Length (cm)about 8.5
FunctionHeat resistance, cut resistance, chemical resistance
Heat Resistance Temperature (°C)200
Material (Outer Cover)Palm / Kevlar (R) Knit (With Anti-Slip Leather), Back / Aluminized Kevlar (R), Cuffs / Aluminized Kevlar (R)
Quantity (Double)1
Sizefree

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protects against burns caused by splashing hot water.
Kevlar (R) with excellent heat resistance and cut resistance is used for the outer.
Neoprene rubber gloves with excellent heat resistance and chemical resistance are used for the inner.
Warning
Note
Please do not hold hot objects directly.
Please use tongs when holding hot items.

Ulasan Produk

Tidak ada ulasan