AS ONE Free Head Adjustable Stand

Sebelum PPN:
Rp12.999.900
Spesifikasi
AS ONE Part Number6-132-11
Height (mm)700
Load Capacity (kg)3
Movable Range (mm)400 (up and down)
Material(Base) Cast Iron (Black Paint Finish), (Shaft) Stainless Steel (SUS304)
Mass (kg)6.5
Base Dimension (mm)330×270
Shaft Diameter (mm)16
Shaft X Length L (mm X mm)16×700

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- By turning the handle, you can easily adjust the height (about 7 mm per turn).
- Fine adjustment is possible because it is a gear mechanism.
- The head mounting part of the ANB type can be rotated 360°, so the angle can be freely adjusted.

Ulasan Produk

Tidak ada ulasan