AS ONE Tube Fluoropolymer (Selang)

Sebelum PPN:
Rp1.899.900 - Rp2.699.900
Spesifikasi
Length (m)5
Operating Temperature Range (°C)-65 to +260
ColorTransparent (Including Colored)
Maximum Working Pressure (MPa)1.4 (at 20°/65% RH)
Standard Length (m)up to 5
Working FluidAir, water, chemicals, etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Has excellent chemical resistance and weather resistance.
Warning
Note
Use an insert ring (sold separately) when connecting to the one-touch joint and using water or liquids.

Ulasan Produk

Tidak ada ulasan