AS ONE pH Meter Multi (Pengukur pH)

Sebelum PPN:
Rp16.999.900
Spesifikasi
AS ONE Part Number1-7594-01
Dimensions (mm)155.5×48×35
Power Supply (V)006P (9V) battery x 1 (sold separately)
AccessoriesTest battery (006P 9V) x 1 Carrying case Software sensor pH4, pH7, pH10 standard solution
Detection Unit(pH) 0.01, (ORP) 0.1/1mV, (temperature) 0.1°C
Mass (g)Approx. 265 (Including Battery)
Measurement AccuracypH/±0.03, ORP/±(0.5%rdg+2dgt), Temperature/±1℃
Measurement ItempH, mV °C
Measurement RangepH/ 0-14, ORP/ 0-2000mV, Temperature/ 0-+50℃
ResolutionpH/0.01, ORP/0.1/1mV, Temperature/0.1℃
UsageA single unit can measure pH, temperature, and ORP.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Maximum/minimum value memory of measurement data can be displayed.
- Equipped with data hold function, backlight function, and auto power off function.
Warning
Note
Optional sensor (1-5678-23) is required for ORP measurement.

Ulasan Produk

Tidak ada ulasan