AS ONE Digital Manometer Gauge Pressure

Sebelum PPN:
Rp5.799.900
Spesifikasi
AS ONE Part Number1-6121-01
Power Supply (V)006P (9V) battery x 1 (sold separately)
Accuracy (%)±2.0 (Full Scale)
Mass (g)Approx. 178 (Including Battery)
Measurement Range0 to ±20.00KPa
Dimensions (mm)65.5×35×173.5
AccessoriesTest battery x 1 Connection tube x 1
Resolution0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a data hold function and a MAX hold function that fixes the maximum value.
The liquid crystal display has an easy-to-read backlight.
It has an auto power off function to prevent battery consumption and a low battery display function to notify you when it is time to replace the battery.
Warning
Note
This product is a gauge pressure (differential pressure) meter.
Pressures exceeding the measurement range of 0 to ±20kPa cannot be measured. For relatively low pressure measurements near atmospheric pressure.

Ulasan Produk

Tidak ada ulasan