AS ONE Desktop Pot Mill Stand

Sebelum PPN:
Rp38.999.900
Spesifikasi
AS ONE Part Number2-7816-01
Power Supply (V)100 (AC)/(50/60Hz)
Compatible Size (mm)Pot; 90-180, weight 20kg
Dimensions (mm)406×290×240
Cord Length (m)2.5 (with 3P plug ground / with 2P-3P conversion adapter)
Number of Revolutions (rpm)40-280
Rotation Speed (rpm)-1
Timer setting0 to 9 hours 59 minutes (1 minute unit)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rotation speed can be adjusted, so pulverization according to the sample is possible.
You can adjust the roller spacing according to the pot mill.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait