AS ONE Constant Temperature Water Circulator

Sebelum PPN:
Rp90.999.900
Spesifikasi
AS ONE Part Number1-8968-05
Temperature Control Range (°C)10 to 30
Cooling Power (W)3000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The high head pump (maximum flow rate 40.7/44.6l/min, maximum head 13.6/19.1m) achieves smooth circulation even when the resistance of the circulation destination is high.
A bypass valve is provided as standard, allowing rough adjustment of the flow rate.
Pure water circulation is also possible, so it can be used as a cooling device for semiconductor manufacturing equipment.
External operation, external alarm output terminals, external alarm input terminals, and remote control terminals are standard equipment.
With the power failure recovery function, operation can be resumed automatically even in the event of a power failure.

Ulasan Produk

Tidak ada ulasan