AS ONE Conductive Aluminum Foil Tape

Sebelum PPN:
Rp5.099.900
Spesifikasi
AS ONE Part Number1-7770-01
Tape Width (mm)12.7
Tape Length (m)33
CharacteristicConductivity
Flame retardanceUL510 passed product
MaterialBase Material/Aluminium, Adhesive/Acrylic Pressure-Sensitive Conductive Tape
Electrical Resistance0.0016Ω
Tape Thickness (mm)0.089 (film thickness 0.051)
UsageFor internal coating, adhesion, sealing, etc. of EMI shielded rooms and electrical enclosures.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with conductive pressure sensitive adhesive. It is also possible to shield the cable by wrapping it around the cable.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait