AS ONE Color Tape Refill Tape

Sebelum PPN:
Rp189.900 - Rp2.499.900
Spesifikasi
Base Materialpaper
Tape Length (m)5
CharacteristicWater resistance, oil resistance, acid resistance, alkali resistance, chemical resistance
Tape Thickness (mm)0.15
UsageFor distinguishing between test tubes and bottles

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can write with a pen, pencil, ballpoint pen, permanent marker, etc.
Has water resistance, oil resistance, acid resistance, alkali resistance, and other chemical resistance.
It can be easily peeled off and leaves no sticky residue.
Easy to use on any surface.
Special processed paper with surface treatment.
Can be used from -40°C to +115°C.

Ulasan Produk

Tidak ada ulasan