Heathrow Scientific Colony Counter (Alat Hitung Koloni)

Sebelum PPN:
Rp10.999.900
Spesifikasi
AS ONE Part Number2-7622-01
Weight (g)45
Dimensions (mm)32x30x150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can check the count by sound or light. There is a lock function to prevent incorrect counting. And a pen with a diameter of 10-12 mm can be used.
Warning
This product is manufactured in Japanese standards. Please check the specification before you order.
Feature
Specifications:
- With count up / count down function
- With 32 categories of memory and total function
- Display: Digital 3-digit liquid crystal display
- Power supply: CR1225 button battery x 1pc (included)
- Accessories: 1 dedicated stand pen (black)

Ulasan Produk

Tidak ada ulasan