AS ONE Vioramo Ultraviolet Transmissive Disposable Cell (Micro)

Sebelum PPN:
Rp2.899.900
Spesifikasi
AS ONE Part Number1-2956-01
Dimensions (mm)12.5×12.5×45
Capacity50μL - 2.5mL
Typemicro
Transmissive Surface2 sides
Optical Axis Height (mm)8.5 (when capacity is 50 μL)
MaterialUV transparent plastic
Optical Path Length (mm)10
Optical Path Width (mm)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used widely from the ultraviolet region to the visible region (220 to 800 nm).
It is possible to measure a small amount of sample (50 μL).
The transmissive surface is highly precise, and thickness variation is suppressed.
There is no need to worry about contamination as they are individually wrapped.
Molded in a clean room.
Contains no fluorinated or halogenated polymers.
The perimeter of the transmissive surface is frosted and can be used as a writing space.

Ulasan Produk

Tidak ada ulasan