AS ONE Tongkat Pel Azpure MC-03 (Mop Handle)

Sebelum PPN:
Rp3.599.900
Spesifikasi
AS ONE Part Number1-7184-01
Size (mm)110×340×1400
Materialpolyester, nylon microfiber
Length (mm)(Extendable) 740 to 1400
Specificationhandle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The contact surface is cushioned, so even uneven floors can be cleaned smoothly.
Both the handle and the mop generate little dust and are suitable for cleaning in clean rooms.
The length of the grip can be adjusted, and because it is lightweight, it can also be used for cleaning the walls of clean rooms.

Ulasan Produk

Tidak ada ulasan