AS ONE Asflon (R) Tape

Sebelum PPN:
Rp389.900 - Rp1.199.900
Spesifikasi
Base MaterialPTFE
AdhesiveSilicon type
CharacteristicHeat resistance, chemical resistance, lubricity
Heat Resistance Temperature (°C)200
Operating Temperature Range (°C)200
Tape Length (m)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A tape with excellent heat resistance and chemical resistance that uses a PTFE tape as a base material and is coated with a silicon-based pressure-sensitive adhesive.
Low coefficient of friction and excellent lubricity.

Ulasan Produk

Tidak ada ulasan