AS ONE Antistatic Ultraviolet Shielding Film Transparent (Pelindung UV Anti Statis)

Sebelum PPN:
Rp13.999.900
Spesifikasi
Width (mm)1000
Thickness (mm)0.2
Length (m)10
Dimensions (width W x length L) (m)1×10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Self-adhesive, high-performance flexible PVC film of clean room grade that requires no adhesive and has both antistatic performance and excellent UV shielding properties.
Warning
Note
Do not use in places exposed to direct sunlight.
Be careful of thermal cracking when selecting the location and glass.

Ulasan Produk

Tidak ada ulasan