AS ONE Alas Meja Kerja Anti Statis (Matras Kerja ESD)

Sebelum PPN:
Rp1.599.900
Spesifikasi
AS ONE Part Number9-5615-01
SpecificationAntistatic properties: US Department of Defense standard DOD-STD-1666 compliant Combustibility: US Department of Commerce standard DOCFF1-70 test passed
Size (mm)560×350×2t
ColorOff White
MaterialResin molded product (self-extinguishing material)
Dimensions (mm)560×350×2t
Surface Resistance Value (ohm)1×10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent durability, heat and chemical resistance, and can be washed with high-temperature steam. It is a clear type that allows you to check the contents, so it is convenient for sorting and organizing. It cuts over 95% of ultraviolet rays (wavelength of 380 nm or less), making it suitable for storing samples.

Ulasan Produk

Tidak ada ulasan