AS ONE Ultrasonic Cleaner (Mesin Pembersih Ultrasonik / Perhiasan)

Sebelum PPN:
Rp41.999.900
Spesifikasi
AS ONE Part Number7-5000-01
Power Supply (V)100 (AC) (50/60Hz)/(200VA)
Cord Length (m)2, 3P inlet type (with 2P adapter)
Tank Internal Dimensions (mm)240×140×100
Mass (kg)about 5.2
MaterialTank/Basket/Stainless Steel (SUS304), Lid/PP (Polypropylene)
Oscillation Frequency (kHz)24-31 (single frequency or compound frequency)
Outer Dimension (mm)290×208×245
Output Power (W)110
Timer1 to 99 minutes (Continuous operation should be within 30 minutes.)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Note
Model designation number: No. CU-97001
Components for VS-100III can be used in common.

Ulasan Produk

Tidak ada ulasan