Epson Printer Thermal POS Receipt Intelligent (Alat Cetak Struk)

Sebelum PPN:
Rp5.299.900
Spesifikasi
Dimensions (W x D x H) (mm)195x145x148

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Empower Service with Advanced Connectivity. Epson's TM-T88VI offers fast print speeds and flexible connectivity that is vital in demanding environments. Equipped with state-of-the-art technology, the TM-T88VI allows you to enjoy the benefits of web and POS services while maintaining compatibility with existing applications or set-ups. Through connectivity features including cloud service and Near-Field Communication (NFC), efficiency is enhanced for excellent customer service. Experience greater cost-savings with low power consumption and advanced paper saving capabilities.
Feature
Print method: Thermal line printing. Width (mm): 79.5 ± 0.5mm x 83.0/57.5 ± 0.5x83.0mm. Print Speed: Up to 350 mm/sec. Print direct form Cloud and NFC.

Ulasan Produk

Tidak ada ulasan