NANUK Transporting Case with Foam

Sebelum PPN:
Rp4.799.900
Spesifikasi
Interior Dimensions (mm)457x330x175
Exterior Dimensions (mm)503x406x193
MaterialLightweight NK-7 resin
Lid Depth (mm)53
Base Depth (mm)121
Water Resistant (IP67)Yes
Temperature RangeMin -20°F (-29°C ), Max 140°F (60°C)
Maximum Buoyancy (lbs)65.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The lightweight 930 secures bulkier equipment that are sensitive to the elements. It's waterproof, bolstered by an NK-7 resin shell and stays shut tight with its PowerClaw latching system. It's perfect for transporting everything from medical equipment to drones and camera accessories.

Ulasan Produk

Tidak ada ulasan