NANUK Protector Case without Insert Foam

Sebelum PPN:
Rp1.299.900
Spesifikasi
Interior Dimensions (mm)291x178x93
Exterior Dimensions (mm)321x229x111
MaterialLightweight NK-7 resin
Lid Depth (mm)33
Base Depth (mm)60
Water Resistant (IP67)Yes
Temperature RangeMin -20°F (-29°C ), Max 140°F (60°C)
Maximum Buoyancy (lbs)10.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight, stylish, and compact, the 909 adapts to every environment. The slim profile of the 909 makes it the perfect case for handguns, small drones or compact tools and equipment. Like all NANUK cases the 909 is impenetrable with its tough resin shell and PowerClaw latching system. Rugged and waterproof, it protects your gear like no other compact case can.

Ulasan Produk

Tidak ada ulasan