NANUK Protection Case without Insert Foam

Sebelum PPN:
Rp3.699.900
Spesifikasi
Interior Dimensions (mm)422x287x137
Exterior Dimensions (mm)472x366x161
MaterialLightweight NK-7 resin
Lid Depth (mm)46
Base Depth (mm)91
Water Resistant (IP67)Yes
Temperature RangeMin -20°F (-29°C ), Max 140°F (60°C)
Maximum Buoyancy (lbs)40.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sleek, stylish, and insanely rugged, the NANUK 923 boasts the same tough shell, patented PowerClaw latching system, and waterproof design as all Medium Cases, but it also comes with a few thoughtful features that make this the perfect case for your personal electronics. Rubber feet provide secure grip on all surfaces without scratching, while the two standard TSA locking latches protect your gear during your travels. The spring loaded handle retracts when not in use and the reinforced padlock eyelets add another layer of protection for your expensive equipment. Protection never looked so good.

Ulasan Produk

Tidak ada ulasan