NANUK Perfect Case with Insert Foam

Sebelum PPN:
Rp6.299.900
Spesifikasi
Interior Dimensions (mm)559x432x208
Exterior Dimensions (mm)638x505x224
MaterialLightweight NK-7 resin
Lid Depth (mm)53
Base Depth (mm)155
Water Resistant (IP67)Yes
Temperature RangeMin -20°F (-29°C ), Max 140°F (60°C)
Maximum Buoyancy (lbs)120.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Even the most turbulent conditions don't stand a chance against the Large 945. With its four PowerClaw latches and NK-7 resin shell, it's the perfect case for medical equipment, camera gear, firearms, drones, and any other bulky valuables. Totally waterproof, the protective case also withstands extreme temperatures.

Ulasan Produk

Tidak ada ulasan