NANUK Long Case Series with Foam

Sebelum PPN:
Rp7.599.900 - Rp10.999.900
Spesifikasi
MaterialLightweight NK-7 resin
Lid Depth (mm)41
Base Depth (mm)111
Water Resistant (IP67)Yes
Temperature RangeMin -20°F (-29°C ), Max 140°F (60°C)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Built for the outdoors, the long 990 is favored by law enforcement, the military and avid sportsmen alike. The firearm case features 2 spring loaded handles and gets around smoothly with its polyurethane wheels. Waterproof, the 990 keeps your equipment secure and is equipped with a total of 4 patented PowerClaw latches including 2 TSA keyed locks. For extra security the TSA powerClaw latches keep your equipment safely locked during transit but accessible for inspection by the TSA when required.

Ulasan Produk

Tidak ada ulasan