NANUK Impenetrable Case without Insert Foam

Sebelum PPN:
Rp6.799.900
Spesifikasi
Interior Dimensions (mm)521x389x257
Exterior Dimensions (mm)579x465x297
MaterialLightweight NK-7 resin
Lid Depth (mm)53
Base Depth (mm)203
Water Resistant (IP67)Yes
Temperature RangeMin -20°F (-29°C ), Max 140°F (60°C)
Maximum Buoyancy (lbs)110.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 950 makes moving heavy equipment easy. Its polyurethane wheels are smooth on all terrains and the one-handed retractable handle gets you from point A to B without breaking a sweat. Get the same tough PowerClaw latching system and impenetrable NK-7 resin shell but with wheeled convenience.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait