NANUK Impact Resistant Case without Insert Foam

Sebelum PPN:
Rp5.299.900
Spesifikasi
Interior Dimensions (mm)508x356x203
Exterior Dimensions (mm)557x429x216
MaterialLightweight NK-7 resin
Lid Depth (mm)53
Base Depth (mm)150
Water Resistant (IP67)Yes
Temperature RangeMin -20°F (-29°C ), Max 140°F (60°C)
Maximum Buoyancy (lbs)80.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Your equipment receives first-class protection with the large 940. It features an integrated bezel system, patented PowerClaw latches and an impact-resistant shell that's weatherproof, crush resistant, dust proof, and lightweight. Definitely a welcome bonus when you're lugging around your heavy gear.

Ulasan Produk

Tidak ada ulasan