NANUK Impact Resistand Case with Insert Foam

Sebelum PPN:
Rp4.999.900
Spesifikasi
Interior Dimensions (mm)381x267x157
Exterior Dimensions (mm)424x340x173
MaterialLightweight NK-7 resin
Lid Depth (mm)53
Base Depth (mm)104
Water Resistant (IP67)Yes
Temperature RangeMin -20°F (-29°C ), Max 140°F (60°C)
Maximum Buoyancy (lbs)40.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 920 is the perfect fit for your camera gear and accessories. The rugged NK-7 resin ensures the protective case is four-season ready and remains tightly fastened with its patented PowerClaw latches.

Ulasan Produk

Tidak ada ulasan