NANUK Case with Foam DJI Mavic 2PZ

Sebelum PPN:
Rp4.599.900
Spesifikasi
Interior Dimensions (mm)381x267x157
Exterior Dimensions (mm)424x340x173
MaterialLightweight NK-7 resin
Lid Depth (mm)53
Base Depth (mm)104
Water Resistant (IP67)Yes
Temperature RangeMin -20°F (-29°C ), Max 140°F (60°C)
Maximum Buoyancy (lbs)40.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Your DJI Mavic 2 Pro | Zoom gets the maximum level of protection with this protective case. The foam is pre-cut for your Mavic 2 and the smart design ensures all the delicate parts remain in place and properly organized

Ulasan Produk

Tidak ada ulasan