MIGISHITA Pressure Gauge with Upper and Lower Contact Points

Sebelum PPN:
Rp5.299.900
Spesifikasi
Outer Diameter (mm)Ø100
Case ShapeType A (without brim)
Screw DiameterG3/ 8B
Contact Specifications(H, L) Upper and lower limits
Connection MethodLead type
ApplicationsIt can be easily monitored and managed in pressure work and is used in various fields.
Measurement Range (MPa)0 to 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Since the contact is the contact between the indicator needle and the setting needle, it has high accuracy.

Ulasan Produk

Tidak ada ulasan