Hager Latching Relays

Sebelum PPN:
Rp279.900 - Rp1.299.900
Spesifikasi
Current Rated (A)16
Frequency (Hz)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For the control of lighting circuits in residential buildings, small industry buildings and commercial buildings. Latching relays operates when impulsed by a signal voltage The impulse can be provided via a pushbutton or switch. The first impulse sets the relay into its set (opposite) state, the next impulse returns it to its reset (original) state. The latching relays are built to add on optionally the following auxiliaries : - an auxiliary for centralise ON/OFF control EPN 050 - an auxiliary contact for remote signalling EPN 051 - an auxiliary for multi levelled centralised control EPN 052 - an auxiliary for control by maintained contact EPN 053 Connection capacity : 10mm2 rigid cables, 6mm2 flexible cables Conform to standard IEC60669-1 and IEC60669-2-7

Ulasan Produk

Tidak ada ulasan

Halaman Terkait