ACZET High Precision Industrial Balance

Sebelum PPN:
Rp72.999.900 - Rp109.999.900
Spesifikasi
Pansize (mm)400x300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aczet's SSH Series is a High Precision Industrial Balance with electromagnetic mechanism. It comes with following features for high performance accuracy. ” Built-in application program other than basic weighing ease your routine lab work like, - Counting - Percent Weighing - Animal Weighing - Formulation - Totalization - Check weighing - Statistics
Feature
- Metal Dye Cast Aluminum housing eliminates the effects of thunderstorms or electromagnetic inter-faience from other equipments. It also protects the weighing sensor from environmental influences which enhances the performance even with intensive use in harsh environments - Automatic external calibration ensures the stability & accuracy of the weighing results - High Contrast LED Backlit LCD display is exceptionally easy to read under any room lighting conditions with digit size 15 mm. - Only a single cable is required to transfer balance data to MS Excel or other Windows application through RS232C interface. No troublesome interface attachment or software installation is necessary. This unique feature makes Aczet balance extremely convenient for data analysis. Optional USB Interface instead of RS 232 can be provided based on requirement - Aczet professional balances with built in clock and facility of editing IDNR and LID for individual reading makes your documents comply according to ISO/GLP. - User selectable stability and filter level. - Latest powerful micro processor technology shortens the response time for faster results typical response being just 3 seconds - Standard Under weighing hook for below balance weighing.

Ulasan Produk

Tidak ada ulasan