ACZET Flame Proof Balance Professional Level

Sebelum PPN:
Rp20.999.900 - Rp26.999.900
Spesifikasi
Readability (g)0.001
Linearity (g)± 0.002
Pansize (mm)Ø 128
Response Time (s)2025-02-03 00:00:00

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aczet's Flame Proof are designed for precise determination of mass in laboratory and industrial conditions in explosive areas. Built-in application program other than basic weighing ease your routine lab work like, - Piece Counting - Percent Weighing - Animal Weighing - Formulation - Totalization - Check weighing - Statistics - Density Determination Standard (IS 5780-2002, IS: 13346-2004) Precision Balance series EX are designed for operation EX zones 1 and 2 of mixtures of explosive vapors, gases and fogs with air, which also constitute for explosive group IIB and temperature classes T1, T2, T3 and T4. - Metal housing eliminates the effects of thunderstorms or electromagnetic inter-faience from other equipments. It also protects the weighing sensor from environmental influences which enhances the performance even with intensive use in harsh environments - High Contrast LED Backlit LCD display is exceptionally easy to read under any room lighting conditions with digit size 15 mm. - The proven MonoTech weighing technology guarantees long operation life and extreme ruggedness - Capacity bar graph show how much of the weighing range is still available. - User can weigh in various weighing units like mg, g, ct, oz, dwt, tola, mommes, baht, grain, mesghal, ozt, Hong Kong Taels, Singapore Taels, Taiwan Taels. This extends flexibility to the user

Ulasan Produk

Tidak ada ulasan