ACZET Semi Micro Balances

Sebelum PPN:
Rp269.999.900
Spesifikasi
Capacity (g)60/220
Readability (mg)0.01/0.1
Repeatability (mg)± 0.02/0.1
Linearity (mg)± 0.04/0.2
Response Time (s)2025-05-08 00:00:00

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No matter you are carrying out a simple routine task or a complicated weighing procedure, Aczet Semi-Micro Balance will impress you with their excellent performance, delivering accurate results within the shortest possible time, Built-in application program other than basic weighing ease your routine lab work like, - Counting - Percent Weighing - Formulation - Totalization - Check weighing - Statistics - Density Determination Large draft shield chamber, gives more space to the user, samples can be easily placed on the pan & also it gets accustomed to the interior temperature. Optimal lighting conditions inside the draft shield, thanks to its nearly frame less all-glass design. -Metal housing eliminates the effects of thunderstorms or electromagnetic interference from other equipments. It also protects the weighing sensor from environmental influences which enhances the performance even with intensive use in harsh environments -High contrast LED backlit LCD display is exceptionally easy to read under any room lighting conditions with digit size 15 mm. -Only a single cable is required to transfer balance data to MS Excel or other Windows application through RS232C interface. No troublesome interface attachment or software installation is necessary. This unique feature makes Aczet balance extremely convenient for data analysis. -The proven MonoTech weighing technology guarantees long operation life and extreme ruggedness With built in clock and facility of editing -IDNR and LID for individual reading makes your documents comply according to ISO/GLP. -Automatic internal calibration ensures the accurate results consistently -Standard Under weighing hook for below balance weighing. Accessories -CPR 02 or Statistic printer -Vibrosorb (VRD01) -Remote display (CRD01) -Density kit Solid (CDK01) -Density kit liquid (CDK02) -Weights

Ulasan Produk

Tidak ada ulasan