Rubbermaid Vented Brute (Tempat Sampah / Tong Sampah)

Sebelum PPN:
Rp1.099.900
Spesifikasi
MaterialResin
ColorGray
Dimensions (mm)660x557x705
Size (gal)32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Rubbermaid Commercial vented BRUTE container has innovative venting channels make lifting out liners up to 50% easier, improving productivity and reducing the risk of injury. The proprietary design constructed with the highest quality material plus a UV inhibitor ensures long life in even the most extreme commercial environments. Guaranteed to never fade, warp, crack, or crush.
Feature
-Integrated cinches secure the liner, allowing for efficient knot free liner changes. Tested to 20,000 cycles. -Rounded handles make lifting and moving easier, and are reinforced to resist tearing or damage from even the heaviest loads. -Reinforced base is specifically engineered to be dragged over rough surfaces, extending life and overall durability even in the toughest environments. -Contoured base handles improve grip and ergonomics, reducing strain and improving efficiency when emptying containers. -Rim features integrated rib structure to increase strength and resist crushing. -Stackable design enables nesting for easy transport and storage -Available in gray, blue, white, red, yellow, green and black to complement compliance, recycling, and sortation needs. -Available in 10- 20-, 32-, 44- , 55-gallon sizes

Ulasan Produk

Tidak ada ulasan