Rubbermaid Trademaster Cart with 4 Door Drawers and Cabinet (Troli Perkakas / Kereta Perkakas)

Sebelum PPN:
Rp25.999.900
Spesifikasi
SizeSmall
MaterialPlastic
ColorBlack
Dimensions (mm)1245x667x965

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Rubbermaid Commercial TradeMaster Mobile Work Center Utility Cart easily transports tools and supplies where you need them. Constructed of sturdy structural foam, the rolling utility cart is low maintenance, and rust, dent, and chip resistant. These utility carts feature a comfort grip, user-friendly handle and molded-in compartments for small parts or tools. The utility cart includes 5inch non-marking casters, 2 fixed and 2 swivel with total lock brakes and full-extension, ball bearing drawer slides. A single key lock secures all drawers and the single cabinet door, while the lipped work surface with a molded perimeter channel keeps items from rolling off. With a cord wrap and surge-protected power strip, it has molded storage compartments and an ergonomic handle for better control.
Feature
-5inch non-marking casters transport up to 750 lbs. -Molded compartments, cord wrap, and surge-protected power strip for more versatility -Ergonomic push handle provides optimum hand placement for better control -Measures 29x 50-3/4x27-7/8inch -750 lb load capacity

Ulasan Produk

Tidak ada ulasan