Rubbermaid Trademaster Cart with 4 Door Cabinet (Troli Alat / Kereta Alat)

Sebelum PPN:
Rp19.999.900
Spesifikasi
MaterialPlastic
ColorBlack
Dimensions (mm)1032x467x848

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Rubbermaid Commercial TradeMaster Cart with 4 drawers provides easy transport for tools and supplies where you need them. Features deep 4inch drawers for versatile tool and supply storage and organization. Drawer features commercial-quality, ball bearing slides. Metal –reinforced structural foam shelves are engineered for durability. Cart is low maintenance and won’t rust, dent, or chip. Molded in storage compartments for small parts or tools. Non-marking 5inch casters will fully lock for safety. Comfort, easy grip handle reduces wrist and back strain.
Feature
-Metal-reinforced structural foam -Molded in storage compartments for small parts or tools -Non-marking, lockable casters -Comfortable, easy-grip handle -Measures 28-1/3x43-2/3x20inch -500 lb load capacity

Ulasan Produk

Tidak ada ulasan