Rubbermaid Microfiber Cloth (Kain Mikrofiber / Lap Mikrofiber)

Sebelum PPN:
Rp149.900
Spesifikasi
Size (inch)16x16
MaterialMicrofiber
ColorRed
Dimensions (mm)406x406x13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Rubbermaid Commercial HYGEN cloths with built-in scrubbers deliver debris removal when dust cleaning, and better liquid absorption for damp cleaning. When used with the 8-sided fold method, HYGEN cloths effectively clean more surface area. Double-finished edges and high-quality stitching retain shape and provide added durability.
Feature
-Cleans 25% better than conventional microfiber and traditional cotton cloths -Proven to remove 99.9% of microbes -Patented zig-zag scrubbers make cleanup quick and easy -HYGEN cloths are color-coded to assist in cleaning by area or task and help reduce cross-contamination -Durable for up to 500 launderings (up to 200 with Bleach) -Bleach safe in hot and cold water -Certified to tolerate CDC hot and cold water laundering requirements

Ulasan Produk

Tidak ada ulasan

Halaman Terkait