Rubbermaid Executive Traditional Full Size Housekeeping Cart (Kereta Kebersihan / Troli Housekeeping)

Sebelum PPN:
Rp23.999.900
Spesifikasi
MaterialPlastic
ColorBlack
Dimensions (mm)1524x559x1270

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Rubbermaid Commercial Executive Full-Size Housekeeping Cart is a complete system solution for housekeeping with optional double bag collection and adjustable shelves.
Feature
-Adjustable Shelf in cabinet accommodates specific storage supply needs and provides flexibility. Add extra shelves (FG619500BLA) for additional customization. -Full-Size Cabinet offers exceptional storage space and adjustable middle shelf. Add additional shelves for greater organization. -Locking Cabinet Doors (FG619700BLA) can be added to secure supplies while the cart is unattended. -Vacuum holder securely holds upright vacuums, sweepers, and other tall tools including the Pulse Mop. -Locking casters ensure stability and keep cart in position while cleaning. -Durable 8inch ball bearing wheels and casters allow for easy manuvability. -Durable commercial-grade construction withstands years of daily use. -Double bag capacity allows for multiple collection streams such as linens and waste or recycling with watertight PVC lining. -Accessories are available to help customize our carts to your needs.

Ulasan Produk

Tidak ada ulasan