Rubbermaid Convertible Utility Cart and Platform Truck (Troli Serbaguna / Troli Lipat)

Sebelum PPN:
Rp14.999.900
Spesifikasi
MaterialPlastic
ColorBlack
Dimensions (mm)1148x605x874

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Rubbermaid Commercial Convertible Utility Cart is ideal for moving large, heavy loads in almost any environment. Design converts from a utility cart to a platform truck in just seconds. Multifunctional productivity with improved worker well-being saves you time and money. Push buttons depress to easily convert from cart to platform truck, and foot pedal depresses to fold cart for storage. Rear wheel locking casters keep cart safely in place while loading and unloading. Ergonomic handle designed for comfort. Recessed top helps retain items on shelf during transport. Extended deck makes loading the lower shelf easier. Narrow profile easily navigates through doorways and hallways. 400 lb load capacity.
Feature
-Push buttons depress to easily convert from cart to platform truck -Foot pedal depresses to fold cart for storage -Ergonomic handle designed for comfort -Recessed top retains items -Measures 34-3/8x45-1/8x23-13/16inch -Extended deck makes for easier bottom shelf loading -Narrow profile easily navigates through doorways and hallways -400 lb load capacity

Ulasan Produk

Tidak ada ulasan

Halaman Terkait