Singing Rock Joule

Sebelum PPN:
Rp899.900
Spesifikasi
ColorYellow
Strength (kN)min. 15
Length (cm)70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
- Optimal solution for securing persons working on horizontal constructions and roofs
Description
Guaranteed load before activation is 1.5 kN (150 kg) the arrester is activated when reaching the load of about 2.6 kN minimal guaranteed strength after the breaking action is 15 kN length without connectors 70 cm (ca. 27 in) length without connectors after fall arrest 115 - 118 cm (ca. 46 in) (100 kg mass still hanging in) it is possible to use JOULE 70 with the LOCKER fall absorber, for working situations which require longer distance from the safety line

Ulasan Produk

Tidak ada ulasan