TAIYO Compact Solenoid Valve

Sebelum PPN:
Rp5.599.900
Spesifikasi
Port SizeRc1/4
Working FluidAir
LubricationUnnecessary
Working Pressure Range (MPa)0.17 to 0.7
Proof Test Pressure (MPa)1.05
Effective Section Area (mm²)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Suitable for driving cylinders with bores from 63 to 100 mm -As standard devices for protection from power surge, the valves for AC are provided with varistors, and those for DC are provided with flywheel diodes. -The valves for AC power supply are applicable to 100 V AC to 120 V AC or 200 V AC to 240 V AC. -The valves can be wired by various methods, e.g. Q socket, P socket, DIN socket and lead wire methods, and the Q socket, P socket and DIN socket type valves are provided with lamps for easy confirmation as standard devices

Ulasan Produk

Tidak ada ulasan