Singing Rock Pulley Twin Roll

Sebelum PPN:
Rp2.399.900
Spesifikasi
ColorOrange
MaterialSheaves and Side Plates - Aluminium Alloy, Bearings - Steel, Axle - Stainless Steel
Strength (kN)36
Max. Diameter of Rope (mm)13
BearingSealed Ball
Working Load (kN)4x3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PULLEY TWIN / RK802EE00 - orange Large twin pulley for those who need great hauling efficiency, durability and light weight. -durable and lightweight double pulley for industrial use and hauling systems -for use with static and dynamic textile ropes -sealed ball bearing and large diameter of the sheave provide great efficiency 94% -designed and optimized for use with a Prusik friction knot or any clamps -top attachment point accepts up to three carabiners -formed side plates provides protection of rope against contact with a surrounding -fixed-by-forging sheave and anti dust cover of ball bearing provides great lifespan -side plate holes enable cleaning of the ball-bearing surrounding -bottom attachment point 12 kN -unique production number marking

Ulasan Produk

Tidak ada ulasan