Singing Rock Reactor 140 "I" + K353

Sebelum PPN:
Rp2.899.900 - Rp3.199.900
Spesifikasi
ConnectorK353

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
REACTOR 140 / W44 Shock absorber with a lanyard I, Y, Y with eyes or Y with rings. Newly designed for users with a maximum weight of 140 kg (including equipment). -optional length of lanyards for diverse work -ideal for workers on structures, ladders and pylons -low weight and practical shape do not restrict a user at work -designed to safely capture a person weighting 140 kg (including equipment) -maximum active breaking length of shock absorber is 175 cm -cover is made of black synthetic rubber and Cordura with PU coating -zipper around the perimeter of the cover for easy inspection of the energy absorber -intact orange indicator of energy absorber activation for easy fast check -orange indicator is threaded through the attaching loops and indicates an actual damage -any EN 362 certified connector can be sewn into the attachment loop -lanyards equipped with a light alloy ring or textile eye can be shorten in half -different webbing lengths are produced on customer´s request (maximum length including connectors and the shock absorber cannot extend 2 m) -unique production number for better traceability and inspection

Ulasan Produk

Tidak ada ulasan