Singing Rock Basic Light

Sebelum PPN:
Rp1.699.900
Spesifikasi
ColorGrey

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BASIC LIGHT / W0090SY Fully adjustable fall-arrest harness with a rear dorsal attachment point -dorsal rear D-ring attachment point according to EN 361 -one gear loop with max load of 5 kg -chest fastening using the patented Rock&Lock buckle -easy to adjust thanks to 4 easy-lock buckles, easy to put on and off -2 sizes fit whole size range from 150 to 210 cm -different color of the rear webbing for each size (S/M/L grey, XL/XXL yellow) -all steel components finished with E-coating for higher corrosion resistance -suitable for use with a range of accessories like POLE II, HARNESS PADDING or SUSPENSION TRAUMA SAFETY STRAPS

Ulasan Produk

Tidak ada ulasan