Singing Rock Body II

Sebelum PPN:
Rp3.299.900
Spesifikasi
ColorBlack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BODY II speed / W0071BB Fully adjustable fall arrest harness - with three SPEED buckles -SPEED buckles on the leg loops for easy putting the harness on -two fall arrest attachment points (EN 361) -compact and light-weight -intended for working in places with the risk of fall -suitable for horizontal or inclined space, also allows temporary hanging in -flat rear attachment point does not affect comfort when wearing the backpack or breathing apparatus -two gear loops with max. load 5 kg -easy to adjust, easy put on and off -webbing stitched in the buckle simplifies handling -two sizes fit whole size range from 150 to 210 cm -suitable for combination with positioning belt POLE II -suitable also for rope courses and adventure parks

Ulasan Produk

Tidak ada ulasan