Spesifikasi
| Color | Black-Yellow |
|---|---|
| Size | S |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Fully adjustable harness for rope access with a padded wide waist belt, leg loops and shoulder straps. Suitable also for work positioning, fall arrest and work restraint situations. -shoulder straps can be totally removed and the harness can be used as a sit harness only -super comfortable wide waist belt padding provides maximum comfort when working at height -strength webbing on the waist belt is stitched in the way that at normal working situation the body weight is absorbed by the padding only -reflective strap and printing on the waist belt and a reflective strap on the shoulder padding increase the visibility in dark working conditions (the black version of the harness is not equipped with the reflective elements) -anatomic leg loops and waist belt are covered with strong PES fabric providing high abrasion resistance -SPEED buckles enable fluent and fast adjustment to fit a user's body -OZONE triple lock carabiner used for connection of shoulder straps to the main point to increase the space for chest ascender attachment -chest ascender smart fixation system with a plastic cover on the OZONE carabiner increasing the durability of the webbing (works best with CAM CLEAN) -shoulders straps and leg loops are independently adjustable -narrowed padding and webbing on the shoulder straps in a neck area enhance comfortable work -front and back attachment points for fall-arrest according to EN 361 marked with additional “A“ marking -flat rear attachment point does not bear on users back when carrying backpack or breathing apparatus -front lower attachment point for descender placement or work positioning according to EN 813 -2 side attachment points for work positioning according to EN 358 -all steel components finished with E-coating for higher corrosion resistance -4 ergonomic braided gear loops with a bearing capacity of 5 kg -heavier items up to 35 kg can be attached to the webbing on the waist belt -additional loops on the waist belt and leg loops with a bearing capacity of 5 kg offer additional space for the gear and better gear organization -wide elastic band at left shoulder strap for the gear attachment (e.g. transmitter) -slots at the waist belt for PORTER tool holder to carry your industrial tools -shoulder attachment points for confined space rescue according to EN 1497 -identification and methodical label The variant of the EXPERT 3D harness with easy-lock buckles -standard easy-lock buckles enable smooth adjustment -super comfortable wide waist belt padding provides maximum comfort when working at height -all steel components finished with E-coating for higher corrosion resistance
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Singing%20Rock%20Expert%203D%20Speed%20Body%20Harness/otP103262893-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
