Singing Rock Ascender Cam Clean (Klem Tali)

Sebelum PPN:
Rp1.599.900
Spesifikasi
ColorBlack
MaterialBody - Light Alloy, Cam-Stainless steel, Trigger-Plastic
Max. Diameter of Rope (mm)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CAM CLEAN / RK805BX00 Compact and lightweight chest ascender for safe and smooth ascent, rescue and special rope techniques -Simple and quick manipulation -For dynamic and low stretch ropes -Lower hole angled to keep flat position on a harness -Stainless steel toothed cam for higher corrosion resistance and for any conditions (frozen or dirty ropes) -Upper hole for attaching the PULLER shoulder strap to keep the rope clamp in a correct position -Trigger with a short descent feature -Marked with an unique number For use with ropes of diameter 8 - 13 mm: -According to EN 12841 ......... with a static rope Ø 10 - 13 mm -According to EN 567 ............. with a rope Ø 8 - 13 mm

Ulasan Produk

Tidak ada ulasan