Singing Rock Double Stop Plus Descender

Sebelum PPN:
Rp5.099.900
Spesifikasi
ColorBlack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DOUBLE STOP PLUS / K031DSD00 Descender with double locking and self-braking anti-panic system in case of accidental loss of descent control -The descender doesn’t have movable flanges; this makes it a robust and mistake-resilient device (quick insertion and release, no need to unclip it for rope insertion) -New cam tested for higher loads – enhanced braking in both stop positions -Unique way of rope insertion; diminished possibility of incorrect insertion of the rope; even incorrect insertions will not result in a fall as the rope is blocked -Sensitive and longer handle enables smooth descent without harmful rope twisting, gentle and progressive braking (enhanced press stop braking mode) -Rubberized handle provides pleasant feeling, non slip and thermal insulation -Ergonomically improved curved edges and longer flanges provide the user with a comfortable grip with the handle -Integrated wear indicator -High strength plain bearing added to the pivoting cam -All parts in contact with the rope are made of stainless steel (it ensures minimum possible wear) -Reduced force required on the handle -Breaking loads in excess of 22 kN -Increased maximum rated load to 200 kg -Reduced slippage of the rope to 600 daN -For use with static ropes with diameter 9-12 mm Load limits: diameter of rope 9 mm - maximum rated load 130 kg diameter of rope 10-12 mm - maximum rated load 200 kg

Ulasan Produk

Tidak ada ulasan